KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Pressure Gauge, Flange, 2 In, 30 psi

VALUE BRAND| Zoro #: G0046006| Mfr #: 4UA52

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Polycarbonate
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0046006 Mfr #: 4UA52
Gauge Lens Material: PolycarbonateBasic Gauge Socket Material: Brass
Gauge Primary Range Units: psiGauge Case Material: Steel
Gauge Socket Material: BrassSmallest Graduation: 1 psi
Calibration Certificate Included: NoGauge Mounting Method: Front Flange
Operating Temp. Range: -40 Degrees to 120 Degrees FItem: Pressure Gauge
Gauge Application: General PurposeGauge Nominal Dial Size: 2"
Basic Gauge Wetted Parts: Brass / BronzeCase Color: Black
Range: 0 to 30 psiConnection Location: Back
Gauge Connection Location: Center BackGauge Connection Type: MNPT
Liquid Filled: NoGauge Case Color: Black
Gauge Accuracy: +/-3-2-3%Gauge Panel Mountable: Yes
Connection Size: 1/8" NPTBasic Gauge Lens Material: Plastic
Gauge Primary Range Smallest Graduation: 1Basic Gauge Sensor Material: Bronze
Gauge Sensor Material: BronzePressure and Vacuum Gauge Type: Pressure Gauge
Gauge Primary Range Values: 0 to 30Gauge Connection Size: 1/8"
Basic Gauge Case Material: SteelCountry of Origin (subject to change): China

Description

Pressure Gauge, General Purpose, 2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/8 In., MNPT, Gauge Connection Location Center Back, 0 to 30, psi, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Front Flange, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews