Panel Screw, Knurl, 10-24x1 1/4L, Pk5

VALUE BRAND| Zoro #: G1857414| Mfr #: 215SS1024

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1857414 Mfr #: 215SS1024
Drive Type: SlottedSystem of Measurement: Inch
Head Dia.: 0.375"Finish: Passivated
Thread Length: 1/4"Thread Size: 10-24
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.438"
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-24, Length 1 1/4 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.