KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 10-24x1 1/8L, Pk5

VALUE BRAND| Zoro #: G0738902| Mfr #: 213SS1024

$31.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Head Height: 0.438"
Length: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738902 Mfr #: 213SS1024
Thread Size: 10-24Head Height: 0.438"
Length: 1-1/8"Head Dia.: 0.375"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 1/4"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-24, Length 1 1/8 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Reviews