Panel Screw, Knurl, 10-32x1 1/2L, Pk5

VALUE BRAND| Zoro #: G0902727| Mfr #: 218SS1032

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902727 Mfr #: 218SS1032
Drive Type: SlottedSystem of Measurement: Inch
Finish: PassivatedThread Size: 10-32
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewThread Length: 1/4"
Length: 1-1/2"Head Height: 0.438"
Head Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 1/2 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.