Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated
Mfr # 110SS1032
Zoro # G2095003
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 1/4 in
- Head Type Knurled
- Drive Slotted
Explore More Products
- ZORO SELECT Captive Panel Screw, 632X.330X.036 Thrd Sz, 0.33 in Lg, Plain 196484
- ZORO SELECT Captive Panel Screw, 832X.280X.036 Thrd Sz, 0.28 in Lg, Plain 196468
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel 211SS1024
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black 196387
- ZORO SELECT Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black 196237
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Smooth, Passivated 413SS632
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 7/32 in Thrd Lg, Knurled, Passivated 209SS832
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Flush, Oil Hardened Steel 0808SCNB
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 1/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 108SS832
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 5/16 in Thrd Lg, Knurled, Passivated 218SS420
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Plain 195977
- Zoro Select Captive Panel Screws