Panel Screw, Knurl, 10-32x1 1/8L, Pk5

VALUE BRAND| Zoro #: G1339091| Mfr #: 108SS1032

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1-1/8"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339091 Mfr #: 108SS1032
Package Quantity: 5Length: 1-1/8"
Finish: PassivatedHead Dia.: 0.438"
Thread Length: 3/8"Material: 18-8 Stainless Steel
Thread Size: 10-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.250"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 1/8 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Reviews