JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Screw, Knurl, 10-32x1 3/8L, Pk5

VALUE BRAND| Zoro #: G0995145| Mfr #: 112SS1032

$39.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995145 Mfr #: 112SS1032
Item: Captive Panel ScrewFinish: Passivated
System of Measurement: InchMaterial: 18-8 Stainless Steel
Drive Type: SlottedHead Type: Knurled
Thread Size: 10-32Head Height: 0.250"
Head Dia.: 0.438"Thread Length: 3/8"
Length: 1-3/8"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 3/8 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.