KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 10-32x1 3/8L, Pk5

VALUE BRAND| Zoro #: G0610391| Mfr #: 114120-1375-SS

$19.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.190"
Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610391 Mfr #: 114120-1375-SS
Thread Size: 10-32Head Height: 0.190"
Length: 1-3/8"Head Dia.: 0.312"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Driver Size: 5/32"Material: 18-8 Stainless Steel
Thread Length: 1/4"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 3/8 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 5/32 In, Head Diameter 0.313 In, Head Height 0.190 In, Package 5

Reviews