JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Panel Screw, Knurl, 10-32x1/2 L, PK5

VALUE BRAND| Zoro #: G1759405| Mfr #: 114120-500-SS

$46.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1759405 Mfr #: 114120-500-SS
Finish: PassivatedMaterial: 18-8 Stainless Steel
System of Measurement: InchItem: Captive Panel Screw
Head Height: 0.190"Thread Length: 1/4"
Head Type: KnurledThread Size: 10-32
Drive Type: SocketHead Dia.: 0.312"
Driver Size: 5/32"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1/2 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 5/32 In, Head Diameter 0.313 In, Head Height 0.190 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.