Panel Screw, Knurl, 10-32x3/4 L, PK5

VALUE BRAND| Zoro #: G1731274| Mfr #: 207SS1032

$25.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731274 Mfr #: 207SS1032
Drive Type: SlottedSystem of Measurement: Inch
Finish: PassivatedThread Size: 10-32
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewThread Length: 1/4"
Length: 3/4"Head Height: 0.438"
Head Dia.: 0.375"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 3/4 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.