KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 10-32x5/8 L, PK5

VALUE BRAND| Zoro #: G1238955| Mfr #: 205SS1032

$22.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.438"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238955 Mfr #: 205SS1032
Thread Size: 10-32Head Height: 0.438"
Length: 5/8"Head Dia.: 0.375"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 1/4"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 5/8 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Reviews