JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Panel Screw, Knurl, 1/4-20x3/4 L, Pk5

VALUE BRAND| Zoro #: G2378415| Mfr #: 114121-750-SS

$19.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378415 Mfr #: 114121-750-SS
Thread Size: 1/4-20Driver Size: 3/16"
Finish: PassivatedSystem of Measurement: Inch
Material: 18-8 Stainless SteelHead Dia.: 0.375"
Head Type: KnurledDrive Type: Socket
Thread Length: 1/4"Head Height: 0.250"
Item: Captive Panel ScrewLength: 3/4"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 3/4 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/16 In, Head Diameter 0.375 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.