Panel Screw, Knurl, 1/4-20x3/4 L, Pk5

VALUE BRAND| Zoro #: G1267061| Mfr #: 207SS420

$37.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 3/4"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267061 Mfr #: 207SS420
Package Quantity: 5Length: 3/4"
Finish: PassivatedHead Dia.: 0.500"
Thread Length: 5/16"Material: 18-8 Stainless Steel
Thread Size: 1/4-20Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.563"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 3/4 In, Thread Length 5/16 In, Drive Type Slotted, Head Diameter 0.500 In, Head Height 0.563 In, Package 5

Reviews