Panel Screw, Knurl, 1/4-20x3/4 L, Pk5

VALUE BRAND| Zoro #: G2417563| Mfr #: 209SS

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417563 Mfr #: 209SS
Drive Type: SlottedSystem of Measurement: Inch
Head Dia.: 0.563"Finish: Passivated
Thread Length: 3/8"Thread Size: 1/4-20
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.250"
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 3/4 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.563 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.