STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 1/4-20x5/8 L, Pk5

VALUE BRAND| Zoro #: G0316057| Mfr #: 114121-625-SS

$54.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 5/8"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316057 Mfr #: 114121-625-SS
Package Quantity: 5Length: 5/8"
Finish: PassivatedHead Dia.: 0.375"
Thread Length: 1/4"Material: 18-8 Stainless Steel
Thread Size: 1/4-20Drive Type: Socket
Item: Captive Panel ScrewHead Type: Knurled
Driver Size: 3/16"Head Height: 0.250"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 5/8 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/16 In, Head Diameter 0.375 In, Head Height 0.250 In, Package 5

Reviews