Panel Screw, Knurl, 1/4-20x7/8 L, Pk5

VALUE BRAND| Zoro #: G2469451| Mfr #: 114121-875-SS

$20.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2469451 Mfr #: 114121-875-SS
System of Measurement: InchMaterial: 18-8 Stainless Steel
Thread Size: 1/4-20Thread Length: 1/4"
Head Dia.: 0.375"Head Type: Knurled
Drive Type: SocketFinish: Passivated
Driver Size: 3/16"Item: Captive Panel Screw
Head Height: 0.250"Length: 7/8"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 7/8 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/16 In, Head Diameter 0.375 In, Head Height 0.250 In, Package 5
Save 15%. Sign up for Z-mail.