KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 4-40x21/32 L, Pk5

VALUE BRAND| Zoro #: G1957261| Mfr #: 100SS440

$13.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.188"
Length: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957261 Mfr #: 100SS440
Thread Size: 4-40Head Height: 0.188"
Length: 21/32"Head Dia.: 0.313"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 9/32"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 21/32 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.188 In, Package 5

Reviews