Panel Screw, Knurl, 4-40x23/32 L, Pk5

VALUE BRAND| Zoro #: G0751755| Mfr #: 101SS440

$18.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751755 Mfr #: 101SS440
Drive Type: SlottedSystem of Measurement: Inch
Finish: PassivatedThread Size: 4-40
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.188"
Head Dia.: 0.313"Thread Length: 9/32"
Length: 23/32"Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 23/32 In, Thread Length 9/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.188 In, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.