Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 25/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated
Mfr # 102SS440
Zoro # G1848497
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 25/32 in
- Head Type Knurled
- Drive Slotted
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Smooth, Passivated 411SS832
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Passivated 405SS1032
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain 196028
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated 207SS632
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Smooth, Passivated 413SS632
- ZORO SELECT Captive Panel Screw, 1/4"-28 Thrd Sz, 1 in Lg, 5/16 in Thrd Lg, Knurled, Passivated 211SS428
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 5/8 in Lg, Flush, Plain Steel 0410SCN300
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, Flush, Plain Steel 0416SCN300
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, Flush, Plain Steel 1116SCN300
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black 196031
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Plain 196372
- Zoro Select Captive Panel Screws