Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 27/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated
Mfr # 103SS440
Zoro # G1182203
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 27/32 in
- Head Type Knurled
- Drive Slotted
Explore More Products
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Plain 196107
- ZORO SELECT Captive Panel Screw, 832X.220X.036 Thrd Sz, 0.22 in Lg, Plain 196413
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 1/8 in Thrd Lg, Knurled, Passivated 203SS440
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated 417SS
- ZORO SELECT Captive Panel Screw, 632X.210X.036 Thrd Sz, 0.21 in Lg, Black 196406
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 23/32 in Lg, 9/32 in Thrd Lg, Knurled, Plain 101SS440
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 5/8 in Lg, Flush, Plain Steel 1010SCN300
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Plain 110SS832
- ZORO SELECT Captive Panel Screw, 8-32X5/8 Thrd Sz, 5/8 in Lg, Flush, Eletro - Tin Phosphor Bronze 0810SBKFH
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black 196116
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Black Finish 196440
- Zoro Select Captive Panel Screws