KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 4-40x7/16 L, PK5

VALUE BRAND| Zoro #: G1099515| Mfr #: 114114-437-SS

$15.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.112"
Length: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099515 Mfr #: 114114-437-SS
Thread Size: 4-40Head Height: 0.112"
Length: 7/16"Head Dia.: 0.183"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Driver Size: 3/32"Material: 18-8 Stainless Steel
Thread Length: 5/32"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 7/16 In, Thread Length 5/32 In, Drive Type Socket, Driver Size 3/32 In, Head Diameter 0.172 In, Head Height 0.112 In, Package 5

Reviews