KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 5/16-18x1 L, PK5

VALUE BRAND| Zoro #: G1424351| Mfr #: 114113-100-SS

$27.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.312"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424351 Mfr #: 114113-100-SS
Thread Size: 5/16-18Head Height: 0.312"
Length: 1"Head Dia.: 0.467"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Driver Size: 1/4"Material: 18-8 Stainless Steel
Thread Length: 3/8"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 1 In, Thread Length 3/8 In, Drive Type Socket, Driver Size 1/4 In, Head Diameter 0.469 In, Head Height 0.312 In, Package 5

Reviews