JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Panel Screw, Knurl, 5/16-18x3/4L, Pk5

VALUE BRAND| Zoro #: G0832973| Mfr #: 114113-750-SS

$55.86 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832973 Mfr #: 114113-750-SS
Item: Captive Panel ScrewThread Length: 3/8"
Material: 18-8 Stainless SteelThread Size: 5/16-18
Drive Type: SocketHead Type: Knurled
Driver Size: 1/4"Finish: Passivated
System of Measurement: InchHead Dia.: 0.467"
Head Height: 0.312"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 5/16-18, Length 3/4 In, Thread Length 3/8 In, Drive Type Socket, Driver Size 1/4 In, Head Diameter 0.469 In, Head Height 0.312 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.