KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 6-32x9/16 L, PK5

VALUE BRAND| Zoro #: G0393075| Mfr #: 114116-562-SS

$15.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.138"
Length: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393075 Mfr #: 114116-562-SS
Thread Size: 6-32Head Height: 0.138"
Length: 9/16"Head Dia.: 0.226"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Driver Size: 7/64"Material: 18-8 Stainless Steel
Thread Length: 3/16"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 9/16 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 7/64 In, Head Diameter 0.219 In, Head Height 0.138 In, Package 5

Reviews