Panel Screw, Knurl, 8-32x1 1/4 L, Pk5

VALUE BRAND| Zoro #: G0769404| Mfr #: 110SS832

$30.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769404 Mfr #: 110SS832
Finish: PassivatedMaterial: 18-8 Stainless Steel
Head Type: KnurledThread Size: 8-32
Item: Captive Panel ScrewDrive Type: Slotted
System of Measurement: InchHead Height: 0.250"
Head Dia.: 0.438"Thread Length: 3/8"
Length: 1-1/4"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 1/4 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5
Save 15%. Sign up for Z-mail.