Panel Screw, Knurl, 8-32x1 1/8 L, Pk5

VALUE BRAND| Zoro #: G2200615| Mfr #: 108SS832

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200615 Mfr #: 108SS832
Drive Type: SlottedMaterial: 18-8 Stainless Steel
Thread Size: 8-32Finish: Passivated
Head Type: KnurledSystem of Measurement: Inch
Item: Captive Panel ScrewLength: 1-1/8"
Head Height: 0.250"Head Dia.: 0.438"
Thread Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 1/8 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.