KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 8-32x1 3/16L, Pk5

VALUE BRAND| Zoro #: G1310635| Mfr #: 109SS832

$37.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.250"
Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310635 Mfr #: 109SS832
Thread Size: 8-32Head Height: 0.250"
Length: 1-3/16"Head Dia.: 0.438"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 3/8"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 3/16 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Reviews