Panel Screw, Knurl, 8-32x1 5/16L, Pk5

VALUE BRAND| Zoro #: G0937876| Mfr #: 111SS832

$41.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.250"
Head Dia.: 0.438"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937876 Mfr #: 111SS832
Head Height: 0.250"Head Dia.: 0.438"
Material: 18-8 Stainless SteelPackage Quantity: 5
Thread Size: 8-32System of Measurement: Inch
Head Type: KnurledLength: 1-5/16"
Drive Type: SlottedFinish: Passivated
Item: Captive Panel ScrewThread Length: 3/8"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 5/16 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Reviews