LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, 8-32x1 7/16L, Pk5

VALUE BRAND| Zoro #: G1570563| Mfr #: 128SS

$50.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1-7/16"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570563 Mfr #: 128SS
Package Quantity: 5Length: 1-7/16"
Finish: PassivatedHead Dia.: 0.438"
Thread Length: 3/8"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.250"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 7/16 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Reviews