Panel Screw, Knurl, 8-32x1 In L, PK5

VALUE BRAND| Zoro #: G0350637| Mfr #: 106SS832

$28.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350637 Mfr #: 106SS832
Package Quantity: 5Length: 1"
Finish: PassivatedHead Dia.: 0.438"
Thread Length: 3/8"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.250"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Reviews