JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Screw, Knurl, 8-32x1 In L, PK5

VALUE BRAND| Zoro #: G1238596| Mfr #: 114118-100-SS

$40.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238596 Mfr #: 114118-100-SS
Thread Length: 3/16"Head Dia.: 0.270"
Head Type: KnurledItem: Captive Panel Screw
Driver Size: 9/64"Thread Size: 8-32
Head Height: 0.164"Drive Type: Socket
System of Measurement: InchMaterial: 18-8 Stainless Steel
Finish: PassivatedLength: 1"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 9/64 In, Head Diameter 0.266 In, Head Height 0.164 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.