Panel Screw, Knurl, 8-32x15/16 L, Pk5

VALUE BRAND| Zoro #: G1836527| Mfr #: 105SS832

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836527 Mfr #: 105SS832
Drive Type: SlottedSystem of Measurement: Inch
Finish: PassivatedThread Size: 8-32
Material: 18-8 Stainless SteelHead Type: Knurled
Item: Captive Panel ScrewHead Height: 0.250"
Head Dia.: 0.438"Thread Length: 3/8"
Length: 15/16"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 15/16 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.