KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurl, M3x0.50x11mm, Pk5

VALUE BRAND| Zoro #: G0848215| Mfr #: MPS1

$43.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M3 x 0.50
Head Height: 6.5mm
Length: 11mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848215 Mfr #: MPS1
Thread Size: M3 x 0.50Head Height: 6.5mm
Length: 11mmHead Dia.: 6.5mm
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Metric
Material: 18-8 Stainless SteelThread Length: 3.2mm
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M3X0.50, Length 11mm, Thread Length 3.2mm, Drive Type Slotted, Head Diameter 6.5mm, Head Height 6.5mm, Package 5

Reviews