Panel Screw, Knurl, M4x0.70x13mm, Pk5

VALUE BRAND| Zoro #: G1643205| Mfr #: MPS12

$45.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 13mm
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643205 Mfr #: MPS12
Package Quantity: 5Length: 13mm
Finish: PassivatedHead Dia.: 8.0mm
Thread Length: 5.5mmMaterial: 18-8 Stainless Steel
Thread Size: M4 x 0.70Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 8.0mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M4X0.70, Length 13mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Reviews