JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Panel Screw, Knurl, M4x0.70x22mm, Pk5

VALUE BRAND| Zoro #: G1608013| Mfr #: MPS15

$55.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1608013 Mfr #: MPS15
System of Measurement: MetricFinish: Passivated
Drive Type: SlottedHead Type: Knurled
Item: Captive Panel ScrewMaterial: 18-8 Stainless Steel
Length: 22mmHead Height: 8.0mm
Head Dia.: 8.0mmThread Length: 5.5mm
Thread Size: M4 x 0.70Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size M4X0.70, Length 22mm, Thread Length 5.5mm, Drive Type Slotted, Head Diameter 8.0mm, Head Height 8.0mm, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.