LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Panel Screw, Knurled, 10-32x1 L, PK5

VALUE BRAND| Zoro #: G1833736| Mfr #: 211SS1032

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1833736 Mfr #: 211SS1032
Finish: PassivatedItem: Captive Panel Screw
Thread Size: 10-32Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Drive Type: SlottedThread Length: 1/4"
Length: 1"Head Height: 0.438"
Head Dia.: 0.375"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 10-32, Length 1 In, Thread Length 1/4 In, Drive Type Slotted, Head Diameter 0.375 In, Head Height 0.438 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.