Panel Screw, Knurled, 1/4-20x2 L, Pk5

VALUE BRAND| Zoro #: G0976577| Mfr #: 114121-2000-SS

$20.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976577 Mfr #: 114121-2000-SS
Driver Size: 3/16"Drive Type: Socket
System of Measurement: InchHead Dia.: 0.375"
Finish: PassivatedThread Length: 1/4"
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Head Type: KnurledItem: Captive Panel Screw
Head Height: 0.250"Length: 2"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 1/4-20, Length 2 In, Thread Length 1/4 In, Drive Type Socket, Driver Size 3/16 In, Head Diameter 0.375 In, Head Height 0.250 In, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.