Shop Alternate Products
This Product is Discontinued
Zoro Select
Captive Panel Screw, #4-40 Thrd Sz, 1/8 in Lg, 5/32 in Thrd Lg, Knurled, Passivated (Discontinued)
Mfr # 114114-250-SS
Zoro # G1457215
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/4 in
- Head Type Knurled
- Drive Socket