Panel Screw, Knurled, 4-40x3/8 L, Pk5

VALUE BRAND| Zoro #: G0765974| Mfr #: 114114-375-SS

$13.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Captive Panel Screw
Length: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0765974 Mfr #: 114114-375-SS
Material: 18-8 Stainless SteelDriver Size: 3/32"
System of Measurement: InchItem: Captive Panel Screw
Head Type: KnurledDrive Type: Socket
Thread Size: 4-40Thread Length: 5/32"
Finish: PassivatedHead Dia.: 0.183"
Head Height: 0.112"Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 3/8 In, Thread Length 5/32 In, Drive Type Socket, Driver Size 3/32 In, Head Diameter 0.172 In, Head Height 0.112 In, Package 5

Product Reviews