Panel Screw, Knurled, 4-40x3/8 L, Pk5

VALUE BRAND| Zoro #: G2173787| Mfr #: 201SS440

$14.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.250"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173787 Mfr #: 201SS440
Thread Size: 4-40Head Height: 0.250"
Length: 3/8"Head Dia.: 0.250"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 1/8"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 4-40, Length 3/8 In, Thread Length 1/8 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.250 In, Package 5

Reviews