Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel
Mfr # 114116-500-SS
Zoro # G1768277
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/2 in
- Head Type Knurled
- Drive Socket
Explore More Products
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated 114121-1500-SS
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain 196149
- ZORO SELECT Captive Panel Screw, 1032X.370X.187 Thrd Sz, 0.37 in Lg, Black 196215
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black 196031
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated 114120-1500-SS
- ZORO SELECT Captive Panel Screw, 632X.240X.125 Thrd Sz, 0.24 in Lg, Black 195986
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 5/16 in Thrd Lg, Knurled, Passivated 211SS420
- ZORO SELECT Captive Panel Screw, 1/4-20X7/8 Thrd Sz, 7/8 in Lg, Flush, Plain Steel 1414SCN300
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, Flush, Plain Steel 0812SCN300
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 114113-1500-SS
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, 1/4 in Thrd Lg, Knurled, Passivated 207SS1032
- Zoro Select Captive Panel Screws