Zoro Select
Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Passivated
Mfr # 114116-750-SS
Zoro # G0396943
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Head Type Knurled
- Drive Socket
Explore More Products
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain 196071
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural 196439
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Black 196116
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, 5/32 in Thrd Lg, Knurled, Passivated 114114-437-SS
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel 211SS1024
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain 196028
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Flush, Zinc Plated Hardened Steel 1424SCN
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Plain 110SS832
- ZORO SELECT Captive Panel Screw, 8-32X2 Thrd Sz, 2 in Lg, Flush, Zinc Plated Hardened Steel 0832SCN
- ZORO SELECT Captive Panel Screw, 832X.370X.125 Thrd Sz, 0.37 in Lg, Plain 196297
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Black 196130
- Zoro Select Captive Panel Screws