WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Panel Screw, Knurled, 6-32x3/4 L, Pk5

VALUE BRAND| Zoro #: G0454727| Mfr #: 207SS632

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Captive Panel Screw
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0454727 Mfr #: 207SS632
Finish: PassivatedItem: Captive Panel Screw
Length: 3/4"Material: 18-8 Stainless Steel
Package Quantity: 5Thread Size: 6-32
Drive Type: SlottedHead Type: Knurled
Thread Length: 7/32"Head Dia.: 0.313"
Head Height: 0.313"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 3/4 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Product Reviews