Panel Screw, Knurled, 6-32x3/8 L, Pk5

VALUE BRAND| Zoro #: G1697315| Mfr #: 114116-375-SS

$36.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697315 Mfr #: 114116-375-SS
Material: 18-8 Stainless SteelItem: Captive Panel Screw
Drive Type: SocketHead Type: Knurled
Thread Size: 6-32Driver Size: 7/64"
Thread Length: 3/16"Finish: Passivated
Head Height: 0.138"System of Measurement: Inch
Head Dia.: 0.226"Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 3/8 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 7/64 In, Head Diameter 0.219 In, Head Height 0.138 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.