Panel Screw, Knurled, 6-32x5/8 L, Pk5

VALUE BRAND| Zoro #: G0699973| Mfr #: 205SS632

$20.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699973 Mfr #: 205SS632
Material: 18-8 Stainless SteelFinish: Passivated
Head Type: KnurledSystem of Measurement: Inch
Item: Captive Panel ScrewThread Size: 6-32
Drive Type: SlottedHead Height: 0.313"
Head Dia.: 0.313"Thread Length: 7/32"
Length: 5/8"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 5/8 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.