KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurled, 6-32x7/8 L, Pk5

VALUE BRAND| Zoro #: G2357774| Mfr #: 209SS632

$20.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Head Height: 0.313"
Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357774 Mfr #: 209SS632
Thread Size: 6-32Head Height: 0.313"
Length: 7/8"Head Dia.: 0.313"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SlottedPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Material: 18-8 Stainless SteelThread Length: 7/32"
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 6-32, Length 7/8 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Reviews