Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Panel Screw, Knurled, 8-32x1 L, PK5

VALUE BRAND| Zoro #: G1912863| Mfr #: 211SS832

$30.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912863 Mfr #: 211SS832
Package Quantity: 5Length: 1"
Finish: PassivatedHead Dia.: 0.313"
Thread Length: 7/32"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.313"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Reviews