BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Panel Screw, Knurled, 8-32x1/2 L, Pk5

VALUE BRAND| Zoro #: G0661543| Mfr #: 203SS832

$19.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 1/2"
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661543 Mfr #: 203SS832
Package Quantity: 5Length: 1/2"
Finish: PassivatedHead Dia.: 0.313"
Thread Length: 7/32"Material: 18-8 Stainless Steel
Thread Size: 8-32Drive Type: Slotted
Item: Captive Panel ScrewHead Type: Knurled
Head Height: 0.313"System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 1/2 In, Thread Length 7/32 In, Drive Type Slotted, Head Diameter 0.313 In, Head Height 0.313 In, Package 5

Reviews