KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Panel Screw, Knurled, 8-32x5/8 L, Pk5

VALUE BRAND| Zoro #: G2125331| Mfr #: 114118-625-SS

$14.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.164"
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125331 Mfr #: 114118-625-SS
Thread Size: 8-32Head Height: 0.164"
Length: 5/8"Head Dia.: 0.270"
Item: Captive Panel ScrewFinish: Passivated
Drive Type: SocketPackage Quantity: 5
Head Type: KnurledSystem of Measurement: Inch
Driver Size: 9/64"Material: 18-8 Stainless Steel
Thread Length: 3/16"Country of Origin (subject to change): United States

Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 5/8 In, Thread Length 3/16 In, Drive Type Socket, Driver Size 9/64 In, Head Diameter 0.266 In, Head Height 0.164 In, Package 5

Reviews