Panel Screw, Knurled, 8-32x5/8 L, Pk5

VALUE BRAND| Zoro #: G1416676| Mfr #: 115SS

$17.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Item: Captive Panel Screw
Length: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1416676 Mfr #: 115SS
Head Type: KnurledItem: Captive Panel Screw
Thread Size: 8-32Material: 18-8 Stainless Steel
Drive Type: SlottedSystem of Measurement: Inch
Finish: PassivatedLength: 5/8"
Head Height: 0.250"Head Dia.: 0.438"
Thread Length: 3/8"Country of Origin (subject to change): Multiple

Product Description

Captive Panel Screw, Knurled Head, 18-8 Stainless Steel, Passivated Finish, Thread Size 8-32, Length 5/8 In, Thread Length 3/8 In, Drive Type Slotted, Head Diameter 0.438 In, Head Height 0.250 In, Package 5

Product Reviews